Description
Locking Fork Terminal, vinyl insulated, 18- 14 AWG, #6 stud size, expanded insulation for large wire O.D., standard package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Item Name | Insulated Fork Terminal | Type | Loose-Piece |
| Conductor Size | 18-14 AWG | Stud Size | #6 |
| Voltage Rating | 600 V | Insulation Material | PVC |
| Material | Copper | Finish | Tin Plated |
| Color | Blue | Barrel Type | Brazed Seam With Insulation Support |
| Tang Size | Fork | Barrel Length | 0.48 in |
| Barrel Configuration | Funnel Entry | Temperature Rating | 221 °F |
| Length | .95 in | Width | 7.9 mm |
| Standards | CSA certified C22.2 No. 65,UL Listed UL486A-486B | UPC | 074983808267 |
Packages
| 500 - UNIT - (500) |