Description
Fork terminal, vinyl insulated. Funnel entry. Fork design provides for fast and easy installation, without the need to remove fastener. Insulation support helps to prevent wire damage in bending applications. Brazed seam protects terminal barrel from splitting during the crimp process. Internal barrel serrations assure good wire contact and maximum tensile strength. UL flammability UL 94V-0, maximum insulation temperature 105°C.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Item Name | Insulated Fork Terminal | Type | Loose-Piece |
| Conductor Size | 22-16 AWG | Stud Size | #6 |
| Voltage Rating | 600 V | Insulation Material | Vinyl |
| Material | Copper | Finish | Tin Plated |
| Color | Red | Barrel Type | Funnel |
| Barrel Length | 0.43 in | Barrel Configuration | Funnel Entry |
| Temperature Rating | 221 °F | Width | 0.3 in |
| Standards | UL Listed 587H E52164; CSA Certified LR31212 | UPC | 074983690794 |
Packages
| 500 - UNIT - (500) |