Abbotsford
PANPV186LFCY

PANDUIT 18 AWG #6 Stud Size Pan-Term® Vinyl-Insulated Locking Fork Terminal, Red

Price $1.0079 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PV18-6LF-CY

Description

Locking Fork Terminal, vinyl insulated, funnel entry, 22- 18 AWG, #6 stud size, standard package. The one-piece, vinyl-insulated design make installations quick and easy with our locking fork terminal. Ensure a reliable connection with a secure locking mechanism.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Interlocking Armored, Riser Standards UL Listed 587H E52164; CSA Certified LR31212
UPC 074983694600

Packages

500 - UNIT - (500)