Abbotsford
PANPV188FCY

PANDUIT PV18-8F-CY Pan-Term® Insulated Fork Terminal Loose-Piece 22-16 AWG #8 Stud size

Price $0.7565 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PV18-8F-CY
Documents Documents

Description

Fork terminal, vinyl insulated. Funnel entry. Fork design provides for fast and easy installation, without the need to remove fastener. Insulation support helps to prevent wire damage in bending applications. Brazed seam protects terminal barrel from splitting during the crimp process. Internal barrel serrations assure good wire contact and maximum tensile strength. UL flammability UL 94V-0, maximum insulation temperature 105°C.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Item Name Insulated Fork Terminal Type Loose-Piece
Conductor Size 22-16 AWG Stud Size #8
Voltage Rating 600 V Insulation Material Vinyl
Material Copper Finish Tin Plated
Color Red Barrel Type Funnel
Barrel Length 0.47 in Barrel Configuration Funnel Entry
Temperature Rating 221 °F Width 0.32 in
Standards UL Listed 587H E52164; CSA Certified LR31212 UPC 074983694693

Packages

500 - UNIT - (500)