Abbotsford
TAB10RC8FX

ABB 10RC-8FX Sta-Kon® Insulated Fork Terminal Expanded 12-10 AWG #8 Stud size

Price $1.8330 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:10RC-8FX

Description

The T & B Sta-Kon series is designed to provide solutions to single cabling to terminal strip, they are available in many forms (fork, pin, tab, ring), colors matching ranges of wire gage, insulated or not. Made of copper lugs with plastic nylon insulated. Crimpable with tools provided. CSA approved.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Fork Terminal Type Expanded
Conductor Size 12-10 AWG Stud Size #8
Voltage Rating 600 V Insulation Material PVC
Material Copper Finish Tin Plated
Color Yellow Barrel Type Brazed Seam
Insulation Diameter 1/4 in Tang Type Fork
Tang Size 0.38 in W Temperature Rating 105 °C
Length 1.11 in Width 8.9 in
Standards CSA Certified, UL File Number E9809 UPC 786210800400

Packages

1 - UNIT - 1