Description
Nylon insulated fork terminal with metal insulation sleeve. Molded insulator. Internal barrel serrations. Funnel entry.
Specifications
| Brand Name | ABB | Sub Brand | Spec-Kon® |
| Item Name | Insulated Fork Terminal | Type | Nylon Insulated Fork Terminal |
| Conductor Size | 16-14 AWG | Stud Size | #10 |
| Voltage Rating | 600 V | Insulation Material | Nylon |
| Material | Copper | Finish | Tin Plated |
| Color | Blue | Barrel Type | Internal Serration |
| Tang Type | Fork | Tang Size | 0.311 in W x 0.031 in T |
| Barrel Length | 0.433 in | Temperature Rating | 105 °C |
| Length | 0.866 in | Standards | UL E9809, cULus Listed, CSA Certified |
| UPC | 786210102122 |
Packages
| 1000 - UNIT - (1000) |