Description
Insulated vinyl locking fork terminal for wire range 16-14 stud size #6, blue molded funnel entry insulator. brazed seam. Internal barrel serrations. Blue colour. Electro tin plated.
Specifications
| Brand Name | ABB | Sub Brand | Spec-Kon® |
| Item Name | Insulated Locking Fork Terminal | Type | Vinyl Insulated Locking Fork Terminal |
| Conductor Size | 16-14 AWG | Stud Size | #6 |
| Voltage Rating | 600 V | Insulation Material | Vinyl |
| Material | Copper | Finish | Tin Plated |
| Color | Blue | Barrel Type | Internal Serration |
| Tang Type | Fork | Tang Size | 0.236 in W x 0.031 in T |
| Barrel Length | 0.433 in | Temperature Rating | 105 °C |
| Length | 0.866 in | Width | 11 in |
| Standards | UL E9809, cULus Listed, CSA Certified | UPC | 786210100784 |
Packages
| 1 - UNIT - 1 |