Description
Insulated vinyl locking fork terminal for wire range 22-16 stud size #6, blue molded funnel entry insulator. brazed seam. Internal barrel serrations.
Specifications
| Brand Name | ABB | Sub Brand | Spec-Kon® |
| Item Name | Insulated Locking Fork Terminal | Type | Vinyl Insulated Locking Fork Terminal |
| Conductor Size | 22-16 AWG | Stud Size | #6 |
| Voltage Rating | 600 V | Insulation Material | Vinyl |
| Material | Copper | Finish | Tin Plated |
| Color | Red | Barrel Type | Internal Serration |
| Tang Type | Fork | Tang Size | 0.252 in W x 0.03 in T |
| Barrel Length | 0.433 in | Temperature Rating | 105 °C |
| Length | 0.866 in | Width | 11 in |
| Standards | UL E9809, cULus Listed, CSA Certified | UPC | 786210100166 |
Packages
| 1 - UNIT - 1 |