Description
Sta-KonĀ® nylon insulated locking fork terminal, electro-tin plated with 22-16 AWG wire range and 1/4 inch bolt is used. Inner bronze insulation grip sleeve lengthens flex radius of conductor and eliminates conductor creep.
Specifications
| Brand Name | ABB | Sub Brand | Sta-Kon® |
| Item Name | Insulated Fork Terminal | Type | Long Sleeve |
| Conductor Size | 22-16 AWG | Stud Size | 1/4 in |
| Voltage Rating | 600 V | Insulation Material | PVC |
| Material | Copper | Finish | Tin Plated |
| Color | Red | Temperature Rating | 105 degrees C |
| Width | 1.3 in | For Use With | Round Conductors |
| Standards | UL File Number E9809 | UPC | 786210803951 |
Packages
| 1 - UNIT - 1 |