Description
STA-KON® vinyl-insulated fork terminal enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated. It has extra-long PVC insulation sleeve for protection and stress relief at wire’s flex point.
Specifications
| Brand Name | ABB | Sub Brand | Sta-Kon® |
| Item Name | Insulated Fork Terminal | Type | Flanged Tongue, Short Sleeve |
| Conductor Size | 22 - 16 AWG | Stud Size | #8 |
| Voltage Rating | 600 V | Insulation Material | Nylon |
| Material | Copper | Finish | Electro Tin-Plated |
| Color | Red | Temperature Rating | 105 degrees C |
| Width | 1.1 in | Standards | UL E9809 |
| UPC | 786210803906 |
Packages
| 1 - UNIT - 1 |