Description
STA-KONĀ® nylon-insulated fork terminal enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated.
Specifications
| Brand Name | ABB | Sub Brand | Sta-Kon® |
| Item Name | Insulated Fork Terminal | Type | Short Sleeve |
| Conductor Size | 18 - 14 AWG | Stud Size | #6 |
| Voltage Rating | 600 V | Insulation Material | Nylon |
| Material | Copper | Color | Blue |
| Standards | UL E9809 | UPC | 786210819006 |
Packages
| 1000 - UNIT - (1000) |