Description
Sta-KonĀ® nylon insulated locking fork terminal, electro-tin plated with 18-14 AWG wire range and #10 size bolt is used. Inner bronze insulation grip sleeve lengthens flex radius of conductor and eliminates conductor creep.
Specifications
| Brand Name | ABB | Sub Brand | Sta-Kon® |
| Item Name | Insulated Fork Terminal | Type | Long Sleeve |
| Conductor Size | 18-14 AWG | Stud Size | #10 |
| Voltage Rating | 600 V | Insulation Material | Nylon |
| Material | Copper | Finish | Electro Tin-Plated |
| Color | Blue | Temperature Rating | 105 degrees C |
| Standards | UL File Number E9809 | UPC | 786210819099 |
Packages
| 1 - UNIT - 1 |