Description
Fork terminals enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated. Insulation is colour-coded.
Specifications
| Brand Name | ABB | Sub Brand | Sta-Kon® |
| Item Name | Insulated Fork Terminal with Flanged Tongue | Type | Nylon Insulated Flanged Fork Terminal |
| Conductor Size | 18-14 AWG | Stud Size | #8 |
| Voltage Rating | 600 V | Insulation Material | Polyamide |
| Material | Copper | Finish | Tin Plated |
| Color | Blue | Barrel Type | Brazed Seam |
| Insulation Diameter | 0.162 in | Tang Type | Fork |
| Tang Size | 0.31 in W | Temperature Rating | 105 °C |
| Length | 0.89 in | Standards | UL File Number E9809 |
| UPC | 786210819150 |
Packages
| 1 - UNIT - 1 |