Description
Sta-KonĀ® nylon insulated locking fork easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated.
Specifications
| Brand Name | ABB | Sub Brand | Sta-Kon® |
| Item Name | Insulated Fork Terminal | Type | Locking, Short Sleeve |
| Conductor Size | 18 - 14 AWG | Stud Size | #6 |
| Voltage Rating | 600 V | Insulation Material | Nylon |
| Material | Copper | Color | Blue |
| Tang Type | Fork | Standards | UL E9809 |
| UPC | 786210887395 |
Packages
| 100 - UNIT = (100) | 500 - UNIT = 500 |