Description
Fork terminals enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated. Insulation is colour-coded. Vinyl-insulated fork terminals have extra-long PVC insulation sleeve for protection and stress relief at wire’s flex point.
Specifications
| Brand Name | ABB | Sub Brand | Sta-Kon® |
| Item Name | Insulated Fork Terminal | Type | Short Sleeve |
| Conductor Size | 18-14 AWG | Stud Size | 1/4 in |
| Voltage Rating | 600 V | Insulation Material | Vinyl |
| Material | Copper | Finish | Electro Tin-Plated |
| Color | Blue | Barrel Type | Brazed Seam |
| Tang Type | Fork | Temperature Rating | 105 degrees C |
| Length | 1.11 in | Width | 0.44 in |
| For Use With | WT145C, WT2000, WT112M, ERG4001 Crimp Tool | Standards | UL E9809 Listed |
| Application | For Copper Conductors | UPC | 786210125879 |
Packages
| 1000 - UNIT - (1000) |