Description
Fork terminals enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated. Insulation is colour-coded. Vinyl-insulated fork terminals have extra-long PVC insulation sleeve for protection and stress relief at wire’s flex point.
Specifications
| Brand Name | ABB | Sub Brand | Sta-Kon® |
| Item Name | Insulated Fork Terminal | Type | Expanded, Locking |
| Conductor Size | 18-14 AWG | Stud Size | #10 |
| Voltage Rating | 600 V | Insulation Material | PVC |
| Material | Copper | Finish | Tin Plated |
| Color | Blue | Barrel Type | Brazed Seam |
| Insulation Diameter | 0.2 in | Tang Type | Fork |
| Tang Size | 0.31 in W | Temperature Rating | 105 °C |
| Length | 0.97 in | Width | 4-1/2 in |
| Standards | CSA Certified, UL File Number E9809 | UPC | 786210819495 |
Packages
| 1 - UNIT - 1 |