Abbotsford
TABRBS148FLX

ABB RBS14-8FLX Sta-Kon® Insulated Fork Terminal Heat Shrinkable, Locking 16-14 AWG #8 Stud size

Price $1.6027 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:RBS14-8FLX

Description

These ring terminals, butt splices and disconnects are self-insulated with heat-shrinkable polyolefin and internally coated sealant. Upon completed installation, a fully sealed connection is achieved to protect the joint against the degrading effects of galvanic action, corrosion and environmental exposure.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Fork Terminal Type Heat Shrinkable, Locking
Conductor Size 16-14 AWG Stud Size #8
Voltage Rating 600 V Material Copper
Finish Tin Plated Color Blue
Barrel Type Brazed Seam Insulation Diameter 0.2 in
Tang Type Fork Tang Size 0.29 in W
Temperature Rating 105 °C Length 1.35 in
Width 1.3 in Standards CSA Certified, UL Listed
UPC 786210873640

Packages

1 - UNIT - 1