Description
These ring terminals, butt splices and disconnects are self-insulated with heat-shrinkable polyolefin and internally coated sealant. Upon completed installation, a fully sealed connection is achieved to protect the joint against the degrading effects of galvanic action, corrosion and environmental exposure.
Specifications
| Brand Name | ABB | Sub Brand | Sta-Kon® |
| Item Name | Insulated Fork Terminal | Type | Heat Shrinkable, Locking |
| Conductor Size | 16-14 AWG | Stud Size | #10 |
| Voltage Rating | 600 V | Material | Copper |
| Finish | Tin Plated | Color | Blue |
| Barrel Type | Brazed Seam | Insulation Diameter | 0.2 in |
| Tang Type | Fork | Tang Size | 0.29 in W |
| Temperature Rating | 105 °C | Length | 1.35 in |
| Standards | CSA Certified, UL Listed | UPC | 786210873657 |
Packages
| 1 - UNIT - 1 |