Abbotsford
TABRC1010FS

ABB RC10-10FS Insulated Fork Terminal Short Sleeve, Flanged Tongue 12-10 AWG, 3.3 mm² #10 Stud size

Price $6.4108 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:RC10-10FS

Description

STA-KON® vinyl-insulated fork terminal enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated. It has extra-long PVC insulation sleeve for protection and stress relief at wire’s flex point.

Specifications

Brand Name ABB Item Name Insulated Fork Terminal
Type Short Sleeve, Flanged Tongue Conductor Size 12-10 AWG, 3.3 mm²
Stud Size #10 Voltage Rating 600 V
Insulation Material Nylon Material Copper
Finish Electro Tin-Plated Color Yellow
Tang Type Fork Temperature Rating 105 degrees C
Width 1.3 in Standards UL E9809 Certified
UPC 786210804408

Packages

1 - UNIT - 1