Description
Sta-KonĀ® nylon insulated locking fork terminal, electro-tin plated with 12-10 AWG wire range and #8 size bolt is used. Inner bronze insulation grip sleeve lengthens flex radius of conductor and eliminates conductor creep.
Specifications
| Brand Name | ABB | Sub Brand | Sta-Kon® |
| Item Name | Insulated Fork Terminal | Type | Nylon Insulated Fork Terminal |
| Conductor Size | 12-10 AWG | Stud Size | #8 |
| Voltage Rating | 600 V | Insulation Material | Nylon |
| Material | Copper | Finish | Electro Tin-Plated |
| Color | Yellow | Tang Type | Fork |
| Temperature Rating | 105 degrees C | Standards | UL E9809 Listed |
| UPC | 786210820262 |
Packages
| 1 - UNIT - 1 |