Abbotsford
TABRC1153

ABB RC1153 Sta-Kon® Insulated Fork Terminal Short Sleeve 12-10 AWG #10 Stud size

Price $0.9054 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:RC1153

Description

STA-KONĀ® nylon-insulated fork terminal enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Fork Terminal Type Short Sleeve
Conductor Size 12-10 AWG Stud Size #10
Voltage Rating 600 V Insulation Material Nylon
Material Copper Finish Electro Tin-Plated
Color Yellow Temperature Rating 105 degrees C
Standards UL File Number E9809 UPC 786210820293

Packages

1 - UNIT - 1