Description
Expanded Vinyl Insulated Locking Fork Terminal, Length 1.10 Inches, Width .37 Inches, Maximum Insulation .250, Bolt Hole #8, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, 500 Pack
Specifications
| Brand Name | ABB | Sub Brand | Sta-Kon® |
| Item Name | Insulated Fork Terminal | Type | Locking |
| Conductor Size | 12-10 AWG | Stud Size | #8 |
| Insulation Material | PVC | Material | Copper |
| Finish | Tin Plated | Color | Yellow |
| Insulation Diameter | 0.25 in | Tang Type | Fork |
| Length | 1.10 in | Width | 0.37 in |
| Standards | UL E9809 Listed | UPC | 786210820453 |
Packages
| 500 - UNIT - (500) |