Description
STA-KON® vinyl-insulated locking fork terminal enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated. It has extra-long PVC insulation sleeve for protection and stress relief at wire’s flex point.
Specifications
| Brand Name | ABB | Sub Brand | Sta-Kon® |
| Item Name | Insulated Fork Terminal | Type | Vinyl Insulated Locking Fork Terminal |
| Conductor Size | 12-10 AWG | Stud Size | 1/4 in |
| Voltage Rating | 600 V | Insulation Material | Vinyl |
| Material | Copper | Finish | Electro Tin-Plated |
| Color | Yellow | Tang Type | Fork |
| Temperature Rating | 105 degrees C | Standards | UL E9809 Listed |
| UPC | 786210820484 |
Packages
| 500 - UNIT - (500) |