Description
These locking fork terminals are self-insulated with heat-shrinkable polyolefin and internally coated sealant. Upon completed installation, a fully sealed connection is achieved to protect the joint against the degrading effects of galvanic action, corrosion and environmental exposure.
Specifications
| Brand Name | ABB | Sub Brand | Sta-Kon® |
| Item Name | Insulated Fork Terminal | Type | Heat Shrinkable, Locking |
| Conductor Size | 12-10 AWG | Stud Size | 1/4 in |
| Voltage Rating | 600 V | Material | Copper |
| Finish | Tin Plated | Color | Yellow |
| Insulation Diameter | 1/4 in | Tang Type | Fork |
| Tang Size | 0.49 in W | Temperature Rating | 105 °C |
| Length | 1.35 in | Width | 1.3 in |
| Standards | CSA Certified, UL Listed | UPC | 786210873695 |
Packages
| 500 - UNIT - (500) |