Abbotsford
TABTV108FXVF

ABB TV10-8F-XV-F 12-10 AWG #8 Vinyl Insulated Fork Terminal - French Label, Yellow

Price $0.8593 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TV10-8F-XV-F

Description

CATAMOUNT® Vinyl insulated fork terminal. French label.

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Insulated Fork Terminal Type Short Sleeve
Conductor Size 12-10 AWG Stud Size #8
Voltage Rating 600 V Insulation Material Vinyl
Material PVC Color Yellow
Standards UL File Number E9809 UPC 728494145488

Packages

75 - UNIT - (75)