Description
Catamount® Vinyl insulated double crimp locking fork terminal for wire range 12-10. Moulded funnel entry insulator. Brazed seam. Internal barrel serrations.
Specifications
| Brand Name | ABB | Sub Brand | Spec-Kon® |
| Item Name | Insulated Locking Fork Terminal | Type | Double Crimp |
| Conductor Size | 12-10 AWG | Stud Size | #8 |
| Voltage Rating | 600 V | Insulation Material | Vinyl |
| Material | PVC | Color | Yellow |
| Tang Type | Fork | Standards | UL E9809, cULus Listed |
| UPC | 786209935786 |
Packages
| 1 - UNIT - 1 |