Description
CATAMOUNT® Vinyl insulated fork terminal. French label.
Specifications
| Brand Name | ABB | Sub Brand | Catamount® |
| Item Name | Insulated Fork Terminal | Type | Short Sleeve |
| Conductor Size | 16-14 AWG | Stud Size | #10 |
| Voltage Rating | 600 V | Insulation Material | Vinyl |
| Material | PVC | Color | Blue |
| Standards | UL File Number E9809 | UPC | 728494145471 |
Packages
| 75 - UNIT - (75) |