Description
Sta-Kon® Fork terminals enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated. Insulation is colour-coded. Vinyl-insulated fork terminals have extra-long PVC insulation sleeve for protection and stress relief at wire’s flex point.
Specifications
| Brand Name | ABB | Sub Brand | Sta-Kon® |
| Item Name | Non-Insulated Fork Terminal | Type | Non-Insulated Fork Terminal |
| Conductor Size | 22-16 AWG | Stud Size | #6 |
| Voltage Rating | 600 V | Material | Electrolytic Copper |
| Finish | Tin Plated | Color | Metallic |
| Barrel Type | Serrated | Tang Type | Fork |
| Temperature Rating | 150 degrees C | Length | 3/4 in |
| Width | 1/4 in | For Use With | WT110M Hand Tool Plier, WT111M Crimping Plier, WT112M Wire Stripper, WT2000 Hand Tool Plier, ERG4002 Crimp Tool |
| Standards | UL E9809 Listed, CSA Certified | UPC | 786210808277 |
Packages
| 1 - UNIT - 1 |