Abbotsford

ABB A221 Sta-Kon® Non-Insulated Ring Terminal Non-Insulated Locking Fork Terminal 22-16 AWG #6 Stud size

Price $0.3002 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:A221

Description

Sta-Kon® Fork terminals enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated. Insulation is colour-coded. Vinyl-insulated fork terminals have extra-long PVC insulation sleeve for protection and stress relief at wire’s flex point.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Non-Insulated Ring Terminal Type Non-Insulated Locking Fork Terminal
Conductor Size 22-16 AWG Stud Size #6
Voltage Rating 600 V Material Copper
Finish Tin Plated Color Metallic
Tang Type Fork Tang Size 1/4 in W
Temperature Rating 150 degrees C Length 3/4 in
Standards UL E9809, CSA Certified Application For Copper Conductors
UPC 786210808468

Packages

1 - UNIT - 1