Abbotsford
TABB65TB

ABB B65TB Sta-Kon® Non Insulated Fork Terminal Short Sleeve 18-14 AWG #8 Stud size

Price $0.2441 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:B65TB

Description

Fork terminals enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Non Insulated Fork Terminal Type Short Sleeve
Conductor Size 18-14 AWG Stud Size #8
Voltage Rating 600 V Material Copper
Finish Tin Plated Color Metallic
Temperature Rating 150 degrees C For Use With Round Conductors
Standards UL File Number E9809 UPC 786210809212

Packages

1 - UNIT - 1