Description
STA-KONĀ® non-insulated locking fork terminal enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated.
Specifications
| Brand Name | ABB | Sub Brand | Sta-Kon® |
| Item Name | Non Insulated Fork Terminal | Type | Short Sleeve |
| Conductor Size | 12-10 AWG | Stud Size | #10 |
| Voltage Rating | 600 V | Material | Copper |
| Finish | Electro Tin-Plated | Color | Metallic |
| Barrel Type | Serrated | Temperature Rating | 150 degrees C |
| Standards | UL File Number E9809 | UPC | 786210810928 |
Packages
| 1 - UNIT - 1 |