Description
AYPO250, Compression Pin Adapter, 250 kcmil, Aluminum termination, Offset Pin, .47" Pin Dia., 1.22" Pin Length, AL/Cu Rated, Tin Plated
Specifications
| Brand Name | Burndy | Sub Brand | Hyplug™ |
| Item Name | Compression Pin Adapter | Type | Insulated, Offset |
| Conductor Size | 250 kcmil | Conductor Type | Stranded Aluminum and Copper |
| Insulation Type | Rubber | Pin Length | 2.88 in |
| Voltage Rating | 600 - 35000 V | Material | Aluminum |
| Series | AYPO | Color Code | Brown |
| Connection Type | OFFSET PIN | Finish | Tin-Plated,Tin-Plated |
| Temperature Rating | 90 °C | Overall Length | 2.98 in |
| Color | Electro-Tin Plated | For Use With | Aluminum and Copper Conductors |
| Standards | UL AL9CU Listed, CSA Certified, RoHS Compliant | Application | Mechanical Connectors in Molded Case Circuit Breakers, Panel Board Equipment and Meter Sockets |
| UPC | 781810738399 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - 10 |