Abbotsford
wagpss8

WAGO 773-108/VE00-2500 8-Position 18-12 AWG Push Wire Connector Terminal Block (2500 Pieces/Bag), Gray

Price $0.3094 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 2500
Manufacturer:WAGO
Manufacturer #:773-108/VE00-2500

Description

PUSHWIRE® Connector. 8-conductor, transparent housing. For use with junction boxes (solid and stranded wire).

Specifications

Brand Name Wago Corp Sub Brand Pushwire®
Item Name Push-In Connector Type 2-Position
Conductor Size 18-12 AWG Number of Conductors 8
Color Transparent Application Junction Boxes
UPC 044918269524

Packages

2500 - UNIT - (2500)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok