SMALL BLISTER WING-NUT

idi10054
IDEAL INDUSTRIES 10-054 Winged Wirenut, Blue (3/Pack)
In Stock
Price
$3.12
/ EA
Manufacturer:IDEAL
Manufacturer #:10-054
Description
Specifications
Brand Name | Ideal | Sub Brand | Wire-Nut® |
Item Name | Twist-On Wire Connector | Type | Flame Retardant, Winged |
Voltage Rating | 600 V | Conductor Size | 16-14 AWG |
Number of Conductors | 6 | Material | Polypropylene |
Color | Blue | Temperature Rating | 105 °C |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |