Abbotsford
idi30643j

IDEAL INDUSTRIES 30-643J Twister Proflex Mini Wire Connector (500/Jar), Blue/Orange

Price $0.13 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-643J

Description

Twister ProFLEX Mini 343 O/B, 500/Jar

Specifications

Brand Name Ideal Sub Brand Twister® Proflex™
Item Name Mini Wire Connector Type Wing
Voltage Rating 600 V Conductor Size 22/2-12/4 AWG
Connection Type Twist-On Material Thermoplastic Polypropylene with Thermoplastic Elastomer
Color Orange/Blue Finish Zinc Plated
Length 1.05 in Diameter 0.42 in
Temperature Rating 105 °C Standards UL 486 C, UL 94V-2 Flame Retardant Shell, cUL Listed to CSA C22.2 No. 188-8, RoHS Compliant
UPC 783250609291

Packages

6 - UNIT - (6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok