idi30051

IDEAL INDUSTRIES 30-051 71B Wirenut (100/Bag), Black

Not available for order
Price $0.0960 / EA
Manufacturer:IDEAL
Manufacturer #:30-051

Description

IDEAL INDUSTRIES 30-051 71B Wirenut (100/Bag), Black

Specifications

Brand Name Ideal Sub Brand Wire-Nut®
Item Name Twist-On Wire Connector Type Flame Retardant
Voltage Rating 300 V Conductor Size 22-16 AWG
Number of Conductors 4 Material Thermoplastic
Color Black Temperature Rating 150 °C

Packages

1 - UNIT - 1 1000 - UNIT - (1000)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok