idi30073

IDEAL INDUSTRIES 30-073 Wire-Nut® 73B® Wire Connector, Orange (100/Box)

In Stock
Price $0.1697 / EA
Qty EA sold in multiples of 100
Manufacturer:IDEAL
Manufacturer #:30-073

Description

Wire-NutĀ® Wire Connector accepts 22 to 8 AWG wire combinations. Fixed, square-wire spring creates its own threads - maintains a secure positive grip that will not relax over time. No pre-twisting required - positive grip design provides fast, easy installation. Deep, wide skirt helps protect against flash-over and turned-back strands for maximum dielectric protection. Reusable for easy circuit changes and additions.

Specifications

Brand Name Ideal Sub Brand Wire-Nut®
Type Twist-On Voltage Rating 600 V
Number of Conductors 1 to 5 Material Flame-Retardant Polypropylene
Color Orange Standards CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E
Application Insulating or Joining 2 or more conductors UPC 783250300730

Packages

1 - UNIT - 1 500 - UNIT - (500)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok