Abbotsford
IDI301261J

IDEAL 30-1261J WeatherProof® Twist-On Wire Connector Model 61® Connector 600 V, Gray/Orange

Price $195.23 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-1261J

Description

WEATHERPROOF® Harsh-duty wire connectors have been designed specifically to handle wire connections exposed to damp/wet and direct bury/below grade conditions. Each connector is pre-filled with a long-lasting, 100% silicone sealant that protects your electrical connections from the most severe environments. Thicker thermoplastic shell for extreme durability in harsh environments. Live-action square-wire spring for secure and long-lasting connections. Connected and Protected in one easy, time-saving process.


100% Silicone-based sealant protects against moisture and corrosion

Sealed Twist-On Wire Connector for use in damp/wet locations or above-grade applications

Swept wing design is built for comfort and efficiency

Eliminates the need for heat-shrink or excessive taping

Tough, UL 94V-2 flame-retardant shell rated at 105°C (221°F)Models 61 and 63 approved for bonding and grounding applications

Designed specifically for above-grade, interior or exterior connections exposed to damp, wet or corrosive environments, WeatherProof Wire Connectors are the perfect twist-on solution for connections that require protection from the elements.

The swept-wing design makes the connector easy and comfortable to apply, while the pre-filled, silicone-based sealant protects against moisture and corrosion, eliminating the need for heat-shrink or excessive taping.

WeatherProof Wire Connectors feature tough, flame-retardant shells that withstand most rugged environmental extremes and are listed to UL 486D for use in damp or wet locations that are above ground.

Due to the pre-filled silicone sealant, WeatherProof Wire Connectors are designed as a one-use only connection.

Not for use in continual submersion applications.

Specifications

Brand Name Ideal Sub Brand WeatherProof®
Type Model 61® Connector Color Gray/Orange
Temperature Rating 105 C Standards UL listed for 486D for use in damp/wet locations
Application Handles wire sizes from #22 to #14 AWG copper. Minimum of 2 #20 AWG. Maximum of 2 #14 AWG. UPC 783250756292

Packages

6 - UNIT - (6)