Abbotsford
idi30207

IDEAL INDUSTRIES 30-207 Can-Twist Wire Connector, Blue (C-Pak of 100)

Price $16.10 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-207

Description

FEATURES: • Wire Combinations from 22 to 8 AWG solid and/or stranded wires• Heat-set spring threads• Flexible walls showing wires firmly connected• Easily removed for repeat useage• Quick pick up• CSA 22.2#1888 Certified• Min 3 No. 22 Max 3 No. 10• Shell Temperature Rating 105C/221F

Specifications

Brand Name Ideal Sub Brand Can-Twist™
Color Blue UPC 624141302078

Packages

5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok