FEATURES:• Wire Combinations from 22 to 8 AWG solid and/or stranded wires• Heat-set spring threads• Flexible walls showing wires firmly connected• Easily removed for repeat useage• Quick pick up• CSA 22.2#1888 Certified• Min 3 No. 22 Max 4 No. 11

idi30207xt
IDEAL INDUSTRIES 30-207XT Can-Twist™ Extreme Wirenut, Black
Not available for order
Price
$0.1920
/ EA
Manufacturer:IDEAL
Manufacturer #:30-207XT
Description
Specifications
Brand Name | Ideal | Sub Brand | Can-Twist™ |
Item Name | Twist-On Wire Connector | Type | Extreme |
Conductor Size | 22-8 AWG | Color | Black |
Temperature Rating | 150 °C | Standards | CSA 22.2#188 Certified |
UPC | 624141011437 |
Packages
1 - UNIT - 1 | 500 - UNIT - (500) |