Abbotsford
idi30240j

IDEAL INDUSTRIES 30-240J 300V Twist-On Wire Connector - Ribbed, Blue

Inventory
Unavailable for order
Manufacturer:IDEAL
Manufacturer #:30-240J

Description

IDI 30-240J LT BLU WIRE NUT 250/JAR

Specifications

Brand Name Ideal Sub Brand Wire-Nut®
Item Name Twist-On Wire Connector Type Fixed/Square Wire, Flame Retardant, Ribbed Shell
Voltage Rating 300 V Conductor Size 22-16 AWG
Series/Model 340 Material Thermoplastic
Color Light Blue Temperature Rating 105 °C
UPC 624141018214

Packages

1 - UNIT - 1 3000 - UNIT - (3000)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok