Twister® wire connector with ribbed cap provides a secure grip and fast fingertip starts. Swept wings offer extra leverage and less effort for large wire combinations. Hexagonal shape accommodates standard nutdriver for tool installation. Live-action, square-wire spring locks onto wire for safe, secure connections. Deep skirt helps protect against flash-over and turned-back strands for maximum dielectric protection. Accepts 3 #22 to 3 #10 AWG wire combinations. Rated for 600 Volt maximum. Ribbed cap, swept wing, hex head; 600 v voltage rating; Copper wire; Wire size 22 to 8 awg; Wire combination size (3) #22 to (3) #10; Live action, square wire spring; Tan color; Temperature rating 221 Degree f; Standard package 100 per box; Approval ul 486-c, csa c22.2, ce; 341 model; Features flame-retardant shell

idi30341
IDEAL INDUSTRIES 30-341 Twister® 341® Wire Connector, Tan
Availablefor Backorder
Price
$0.3878
/ EA
Manufacturer:IDEAL
Manufacturer #:30-341
Description
Specifications
Brand Name | Ideal | Sub Brand | Twister® |
Voltage Rating | 600 V | Number of Conductors | 1 to 6 |
Material | Flame-Retardant Polypropylene | Color | Tan |
Standards | CSA C22.2 #188, UL 486C Listed, RoHS | Application | Insulating or Joining 1 or more conductors |
UPC | 783250303410 |
Packages
1 - UNIT - 1 | 500 - UNIT - (500) |