Abbotsford
MMMOBJUG

3M CANADA O/B JUG 22-12AWG 600V 3M™ Performance Plus Wire Connector 500 per Jug, Orange/Blue

Price $0.1500 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 500
Manufacturer:3M CANADA
Manufacturer #:O/B-JUG

Description

The 3M™ Performance Plus Wire Connector electrically connects two or more conductor ends in a pigtail application and insulates the connection. It combines a very small shell with an increased wire range. The spring bites wire quickly with less effort, and the small shell fits easily into tight spaces, while its flexible skirt helps protect workers from contact with over stripped wires.

Specifications

Brand Name 3M Item Name Twist-On Wire Connector
Type Rounded Wing, Flame-Retardant Voltage Rating 600/1000 V
Conductor Size 22-12 AWG Series/Model Performance Plus O/B+
Connection Type Wire Material Steel Spring
Color Blue/Orange Insulation Material Polypropylene and Thermoplastic Elastomer
Temperature Rating 221 °F Standards UL Listed, CSA, CE and IEC Certified
UPC 054007431534

Packages

2000 - UNIT - (2000)