Abbotsford
mar333c

ABB 333C Marrette® XTP® Wire Connector, Yellow 15/Card

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:333C

Description

MARRETTE® XTP® wire connector for circuits up to 600 V and lighting fixtures and signs up to 1000 V. Made of tough, durable polypropylene and 105 °C rated to withstand high installation pressures. POSI-GRIP® surface combines a matte finish with closely-spaced, deep grooves for superior twisting power, even when hands are greasy or damp. Deep, wide throat ensures full insulation coverage. Threaded entry helps guide large wire bundles into the spring chamber. Exclusive Live Action® variable volume spring expands to accommodate more wires with less twisting effort, compared to other connectors with a fixed spring design. Unique copper-coated spring helps resist corrosion. For copper conductor only.

Specifications

Brand Name ABB Sub Brand Marrette®, XTP®
Item Name Twist-On Wire Connector Type Wire Connector
Voltage Rating 600 V Conductor Size 18-10 AWG
Material Polypropylene Color Yellow
Finish Matte Mounting Twist-On
Temperature Rating 105 °C Standards CSA 6591 Certified, UL E9809 Listed
Application For Copper Conductors UPC 067396233207

Packages

1 - UNIT - 1 20 - UNIT = (20) 25 - UNIT = 25 3300 - UNIT = 3300
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok