Abbotsford

ABB 739P Marrette® Type II® Winged Wire Connector (50/Pack), Blue

Price $0.9186 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 50
Manufacturer:ABB
Manufacturer #:739P
Country of origin:Canada

Description

The Marrette wire connector, Type II, tough durable polypropylene, winged is design engineered for additional twisting power to meet the high quality expectations of the electrical professional.

Specifications

Brand Name ABB Sub Brand Marrette®, Type II®
Type Wire Connector, Type II Winged Material Polypropylene
Color Blue Standards UL E9809
Application For Copper Conductor Only UPC 067396008195

Packages

50 - UNIT = (50) 500 - UNIT = 500