Abbotsford

ABB 739Q Marrette® Wire Connector Type II Winged Blue

Price $0.9326 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:739Q
Country of origin:Canada

Description

MARRETTE® TYPE II® high temperature wire connector for circuits up to 600 V and lighting fixtures and signs up to 1000 V. Made of tough, durable polypropylene and 105 °C rated to withstand high installation pressures. Long-Wing™ design for smooth hand application. The long, off-set wings with raised edges offer a full-length, finger-friendly gripping surface. Torque can be selectively applied exactly where you want it. Top for tight finger locations and bottom for large wire bundles. Live Action® variable volume spring expands to accommodate a wide range of wire combinations. Square wire construction gives a positive conductor bite to solid or stranded wires. For copper conductor only.

Specifications

Brand Name ABB Sub Brand Marrette®
Item Name Wire Connector Type Type II Winged
Conductor Size 12 - 3 AWG Minimum, 6 - 2 AWG Maximum Material Polypropylene
Color Blue Standards UL E9809
Application Copper Conductor Only UPC 067396015124

Packages

1 - UNIT - 1