Abbotsford
mar833kp

ABB 833KP Marrette® 833 Wire Connectors 500/Resealable Bag

Price $0.1809 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 500
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:833KP

Description

MARRETTE® wire connector for circuits up to 600 V and lighting fixtures and signs up to 1000 V. Made of tough, durable polypropylene and 105 °C rated to withstand high installation pressures. Deep, wide throat ensures full insulation coverage. Exclusive Live Action™ variable volume spring expands to accommodate more wires with less twisting effort, compared to other connectors. The square wire spring construction and funnel design gives a positive pressure conductor grip for solid or stranded wires . For copper conductor only.

Specifications

Brand Name ABB Sub Brand Marrette®
Item Name Wire Connector Type Twist, Wing
Voltage Rating 600 V Conductor Size 22-8 AWG
Material Polypropylene Color Yellow
Mounting Twist-On Temperature Rating 105 °C
Standards UL File Number E9809, CSA 6591 UPC 067396014936

Packages

500 - UNIT = 500 5000 - UNIT = (5000)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok