Abbotsford

ABB 63D Marrette® Twist-On Wire Connector Wire Connector 600 V, 5 Conductors Dark Brown

Price $0.9317 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:63D
Country of origin:Canada

Description

MARRETTE® ACS® aluminium wire connector for circuits up to 600 V and lighting fixtures and signs up to 1000 V. Made of sturdy, thermoplastic valox resin 150 °C rated. Large, finely ribbed, barrel-shaped cap makes it easier to grip even when hands are greasy or damp. Deep, wide throat ensures full insulation coverage. Inner spring made of a special bronze alloy and then plated with a thick coating of tin to satisfy the rigorous standards established for aluminium wire connections. Approved for aluminium-to-aluminium, copper-to-copper, aluminium-to-copper (or highly stranded copper) connections.

Specifications

Brand Name ABB Sub Brand Marrette®
Item Name Twist-On Wire Connector Type Wire Connector
Voltage Rating 600 V Conductor Size 18-12 AWG
Number of Conductors 5 Material Thermoplastic
Color Dark Brown Contact Material Aluminum and Copper
Mounting Twist Temperature Rating 257 °F
Standards CSA 6591 UPC 067396015087

Packages

1 - UNIT - 1