Abbotsford
burb241

BURNDY B241 4/0AWG Type BCC-2 Mold - Horizontal Cable Tap to Horizontal Cable Run

Price $339.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:B241
Documents Documents

Description

Mold, Horizontal Cable Tap to Horizontal Cable Run, 4/0 AWG (Run & Tap), 150 Weld Metal.Features: Type BCC-2 Molds Are Used To Join Horizontal Cable Tap To A Horizontal Run Cable, Size Range Is 6 AWG Through 750 KCMIL Concentric Stranded Copper Conductors, Conductor Type: Concentric Stranded Copper, Recommended Accessories: B40-0319-03 Mold Cleaner For Cartridge Sizes #90 - #500, B38-3922-00 Mold Cleaning Brush, B38-0135-00 Cable Cleaning Brush, B38-0330-00 Cable Clamp, Required Tools: B38-0309-00 Flint Ignitor, Cartridge Type: Standard.

Specifications

Brand Name Burndy Sub Brand BurndyWeld®
Item Name Cable to Cable Mold Type Type BCC-2, Horizontal
Conductor Size 4/0 AWG Run, 4/0 AWG Tap Standards UL Listed
Application For Joining Horizontal Cable Tap to a Horizontal Run Cable UPC 781810378595

Packages

1 - UNIT - 1