durdl2025bpk

DURACELL DL2025BPK 150mAh 3V 20mm Pressure Contact Lithium Manganese Dioxide Battery

Availablefor Backorder
Price $3.55 / EA Eco fees: $0.02
Qty EA
Manufacturer:DURACELL
Manufacturer #:DL2025BPK

Description

Electronic Battery, Lithium; 3 V; Ampere Hour .15 Ah; Height 0.098 Inch; Diameter 0.787 Inch; Application Organizer, Photographic Memory Backup; Duracell Brand

Specifications

Brand Name Duracell Item Name Battery
Type Non-Rechargeable, Coin Cell Chemical System Lithium Manganese Dioxide
Nominal Voltage 3 V Nominal Capacity 160 mAh
Battery Size CR2025 Series DL
Terminal Type Pressure Contact Dimensions 20 mm dia x 2.5 mm H
Standards ANSI 5003LC UPC 041333102108

Packages

6 - UNIT - (6) 288 - UNIT - 288
This website uses cookies to ensure you get the best experience on our website. Read more
Ok